DESCRIPTION

Cornerstone 13 in. 60W Medium Lantern

N60988

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Cornerstone
Color Finish
Textured Black
Color Finish Category
Blacks
Depth
9-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
12 in
Installation Type
Wet
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Glass
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
7 in

Starting at
$39.85
EACH
  • QUANTITY