DESCRIPTION

  • Features automatic restart following a power outage, compact side discharge outdoor unit, zone control, quiet operation, and self-check function - onboard diagnostics
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Includes wireless remote control
  • Used for residential applications

13 SEER Indoor 12,000 BTU Air Conditioner

MMSA12WA

Max Fuse Size:

SPECIFICATIONS

Depth
8-1/4 in
Height
11-3/4 in
Volts
115V
Width
30-11/16 in

Starting at
Call for Pricing
  • QUANTITY