DESCRIPTION

  • Dry mode function is standard and powerful mode function permits system to temporarily run at lower/higher temperature with increased fan speed, which brings room to optimum comfort level
  • Features zone control, compact side discharge outdoor unit and automatic restart following power outage
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Includes wireless remote controller
  • Used for residential applications

Mitsubishi Electronics USA M Series 1 Ton 13 SEER R-410A Freestanding Outdoor Mini-Split Air Conditioner

MMUAWA1

MBH:

SPECIFICATIONS

AMP
1.2
Auto Switching Heat Cool
No
BTU Cooling Rating
12000 Btu/h
Collection
M Series
Depth
11-7/16 in
ETL Listed
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
23-13/16 in
Indoor Outdoor
Outdoor
Installation Type
Freestanding
MBH
12
Max CFM
446
Refrigerant
R-410A
Tonnage
1 Ton
UL Listed
No
Volts
115V
Watts
1070
Weight
96
Width
33-7/16 in

Starting at
Call for Pricing
  • QUANTITY