DESCRIPTION

  • Compact side discharge outdoor unit with zone control, wireless remote controller, automatic fan speed control, auto restart following power outage, self check function- onboard diagnostics, advanced microprocessor control, quiet operation- both indoor an
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Mitsubishi Electronics USA M Series 0.75 Ton 13 SEER R-410A Freestanding Outdoor Mini-Split Air Conditioner

MMUAWA

MBH:

SPECIFICATIONS

Auto Switching Heat Cool
No
BTU Cooling Rating
9000 Btu/h
Collection
M Series
Depth
11-1/4 in
ETL Listed
No
Energy Star Compliant
No
Height
21-5/8 in
Indoor Outdoor
Outdoor
Installation Type
Freestanding
MBH
9
Max CFM
367
Refrigerant
R-410A
Tonnage
0.75 Ton
UL Listed
No
Volts
115V
Watts
690
Weight
79
Width
31-1/2 in

Starting at
Call for Pricing
  • QUANTITY