DESCRIPTION

  • 120V models: maximum pump running current, 13A
  • 2.8"D x 3.4"L impact resistant, non-corrosive, PVC Plastic float
  • Adjustable pumping range, 5.5" to 17"
  • Flexible 16 gauge, 2 conductor SJOW-A, SJOW, water-resistant, neoprene cable
  • For use in liquids up to 140° F
  • Maximum pump starting current, 40A
  • Mercury-activated
  • Provide automatic pump operation when directly controlling smaller pumps in water and sewage applications
  • Single phase
  • Voltage at 50/60 Hz

13A Pump Switch Down with 20 ft. Cable (Less Plug)

S1001939

Volts:

120V

SPECIFICATIONS

AMP
13
CSA Certified
Yes
Horsepower
1/2 hp
Length
3-21/50 in
Material
Plastic
Maximum Temperature
140
NSF Certified
No
Power Source
AC, Electric
UL Listed
Yes
Volts
120V

Starting at
$74.21
EACH
  • QUANTITY