DESCRIPTION

  • 1 - GU24 Self Ballasted 13w max - Bulb(s) Included
  • Coordinates with products in the Sea Gull Lighting Sussex - Brushed Nickel Collection
  • Decorative Brushed Nickel Finish
  • Energy Star qualified

Sussex 13W 1-Light Wall Sconce

S49063BLE

Color Finish

 

SPECIFICATIONS

Collection
Sussex
Depth
10-1/4 in
Glass Type
Satin Etched
Height
10-1/4 in
Light Bulb Base Type
GU24
Lighting Direction
Up/Down Lighting
Material
Steel
Number Of Lights
1
Volts
120V
Watts
13
Width
7-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY