DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

Glamour 13W 3-Light Small Round Flushmount Ceiling Light

N60900

Color Finish

 

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Compact Fluorescent
Collection
Glamour
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Height
3-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
GU24
Light Bulb Shape Code
T4
Lighting Direction
Down Lighting
Lighting Style
Transitional
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
13
Width
13 in

Starting at
$137.64
EACH
  • QUANTITY