DESCRIPTION

  • Slots: 9/16" x 1 1/8"

14 Gauge Galvanized Half Slot Strut

GST7883S14Z2S

Length:

SPECIFICATIONS

Coating
Galvanized
Gauge
14
Height
1-5/8 in
IsAcceptableImage
Length
10 ft
Material
Carbon Steel
Width
1-5/8 in

Starting at
Call for Pricing
  • QUANTITY