DESCRIPTION

  • ADA compliant
  • Aluminum construction
  • Brushed aluminum center
  • Dimensions: 6"W x 14" H
  • Dorian Bronze
  • Extension: 3"
  • Geox
  • Requires two 35W GU10 halogen base bulbs

Geox 14 in. 35W GU10 Lantern

M723716

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
Collection
Geox
Color Finish
Dorian Bronze™
Color Finish Category
Bronze Tones
Depth
3 in
ETL Listed
Yes
Energy Star Compliant
No
Height
14 in
Length
3 in
Light Bulb Base Type
GU10
Number Of Lights
2
UL Listed
No
Watts
35
Width
6 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS