• Cart

DESCRIPTION

14 in. Schedule 40 Galvanized Coated Threaded Carbon Steel Pipe

IGN14

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
Length
14 in
Material
Carbon Steel
Pipe Tubing Size
1-1/2 in
Schedule Class
40