1/4 in. 3000# SS 304L SW Tee Stainless Steel Socket Weld

You last purchased this on
 

1/4 in. 3000# SS 304L SW Tee Stainless Steel Socket Weld

This product requires certification to purchase.
You last purchased this on
 

1/4 in. 3000# SS 304L SW Tee Stainless Steel Socket Weld

  • Fast #
  • Part #IS4L3STB
  • Item #105784
  • Manufacturer Part #SW3680D-0804
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Size 3:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight, Tee
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Pressure Class:
3000#