10 in. Carbon Steel Xtreme Lever Handle Butterfly Valve
Series 815 10 in. Carbon Steel Xtreme Lever Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI Class 150
- ASTM:
- ASTM A-216
- Clean Bagged:
- No
- Collection:
- Series 815
- End Connection 1:
- Wafer
- End Connection 2:
- Wafer
- End Connections:
- Wafer
- FM Approved:
- No
- Material:
- Carbon Steel
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Pressure Class:
- 150#
- Type:
- J815W1122HBXZ10Z
- UL Listed:
- No
- Valve Body Style:
- Wafer
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Xtreme
- Valve Size:
- 10 in
- Valve Type:
- Butterfly Valve