15 x 15 x 8 in. Gasket Sewer SDR 35 PVC Double Wye

You last purchased this on
 
Multi-Fittings Corporation

15 x 15 x 8 in. Gasket Sewer SDR 35 PVC Double Wye

This product requires certification to purchase.
Brand image
You last purchased this on
 
Multi-Fittings Corporation

15 x 15 x 8 in. Gasket Sewer SDR 35 PVC Double Wye

  • Fast #
  • Part #MUL043316
  • Item #500865
  • Manufacturer Part #043316
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Injection Molded
  • Corrosion Resistant
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-3034, ASTM F-170, ASTM F-679, ASTM F-1336
Application:
Wastewater, Stormwater, Industrial Waste
CSA Certified:
CSA B181.2, CSA B182.2
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
Yes
Fitting Size 1:
15 in
Fitting Size 2:
15 in
Fitting Size 3:
8 in
Fitting Sizes:
15 in x 15 in x 8 in
Fitting Type:
Double Wye
IAPMO Listed -:
Yes
Length:
2-1/4 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
Pressure - High:
15
Product Type:
Wye
Schedule Class:
SDR 35
Width:
12-11/25 in