DESCRIPTION

150# 160 psi Ductile Iron Backup Ring

IBUPSDR1130B

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Fits Pipe Size
30 in
Flange Type
Companion
Material
Ductile Iron
Maximum Pressure
160 psi
Schedule Class
SDR 11

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday