DESCRIPTION

150# 304L Stainless Steel Blind Raised Face Flange

DS4LRFBF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Flange Type
Blind, Raised Face
Material
Stainless Steel
Material Type
304L
Pressure Class
150#