DESCRIPTION

Threaded Lap Joint 150# 304L Stainless Steel Raised Face Flange

IS4LRFTF-C

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-182
Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Flange Type
Raised Face
Material
Stainless Steel
Material Type
304L
Pressure Class
150#
Size
2 in