DESCRIPTION

150# 304L Stainless Steel Socket Weld Standard Raised Face Flange

IS4LRFSWFH

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Socket Weld
End Connection 2
Socket Weld
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Flange Type
Raised Face
IsAcceptableImage
Material
Stainless Steel
Material Type
304L
Pressure Class
150#
Size
1-1/4 in x 1-1/4 in