DESCRIPTION

Socket Weld 150# 304L Stainless Steel Standard Raised Face Flange

IS4LRFSWF-C

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
2 in
Fitting Size 2
2 in
Flange Type
Raised Face
Material
Stainless Steel
Material Type
304L
Pressure Class
150#
Size
2 in