DESCRIPTION

Socket Weld 150# 304L Stainless Steel Standard Raised Face Flange

DS4LRFSWF

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1 in
Fitting Size 2
1 in
Flange Type
Standard
Material
Stainless Steel
Material Type
304L
Pressure Class
150#
Size
1 in
Type
Straight