DESCRIPTION

Weldneck 150# 304L Stainless Steel Standard Raised Face Flange

IS4LRFWNFO

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
Fitting Size 1
2 in
Fitting Size 2
2 in
Flange Type
Raised Face, Standard
Material
Stainless Steel
Material Type
304L
Pressure Class
150#
Schedule Class
Standard
Size
2 in