DESCRIPTION

150# 304L Stainless Steel Threaded Coupling

DS4BSTCSP114KJ

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Material
Stainless Steel
Material Type
304L
Pressure Class
150#
Size
2 in x 1-1/2 in