DESCRIPTION

Threaded 150# 304L Stainless Steel Coupling

IS4CTC111

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Stainless Steel
Material Type
304L
Pressure Class
150#
Size
1/2 in
Type
Straight