DESCRIPTION

  • Manufacturer may vary by location

Threaded 150# 304L Stainless Steel Half Coupling

IS4CTHC376

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L
Pressure Class
150#