DESCRIPTION

150# 304L Stainless Steel Threaded Half Coupling

IS4CTHC73B

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Material
Stainless Steel
Material Type
304L
Pressure Class
150#
Size
1/4 in x 1/4 in