DESCRIPTION

  • Manufacturer may vary by location

Threaded Lap Joint 150# 304L Stainless Steel Raised Face Flange

IS4LRFTF

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Flange Type
Raised Face
Material
Stainless Steel
Material Type
304L
Pressure Class
150#
Size
1-1/4 in