DESCRIPTION

150# 316 Stainless Steel Cross

IS6CTCRSP114

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
End Connection 4
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Size 4
1/2 in
Material
Stainless Steel
Material Type
316
Origin
Global
Pressure Class
150#
Size
1/2 in x 1/2 in x 1/2 in x 1/2 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday