DESCRIPTION

Lap Joint 150# 316L Stainless Steel Flange

IS6LLJF-C

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Lap Joint
End Connection 2
Lap Joint
End Connections
Lap Joint
Fitting Size 1
6 in
Fitting Size 2
6 in
Flange Type
Lap Joint
Material
Stainless Steel
Material Type
316L
Origin
Global
Pressure Class
150#
Size
6 in