DESCRIPTION

150# 316L Stainless Steel Raised Face Flange

IS6LRFSOFJ-C

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Flange Type
Raised Face
Material
Stainless Steel
Material Type
316L
Pressure Class
150#
Size
1-1/2 in x 1-1/2 in