DESCRIPTION

150# 316L Stainless Steel Slip-On Flange

IS6LFFSOF

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Slip On
End Connection 2
Slip On
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Material
Stainless Steel
Material Type
316L
Pressure Class
150#
Size
1-1/2 in x 1-1/2 in