DESCRIPTION

Socket Weld 150# 316L Stainless Steel Standard Raised Face Flange

DS6LRFSWF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Flange Type
Raised Face, Standard
Material
Stainless Steel
Material Type
316L
Pressure Class
150#
Schedule Class
Standard