DESCRIPTION

Threaded 150# 316 Stainless Steel Coupling

IS6CTC101

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Stainless Steel
Material Type
316
Pressure Class
150#
Size
1/2 in
Type
Straight