DESCRIPTION

150# 316L Stainless Steel Threaded Coupling (2.58 in. OD)

IS6CTC258K

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Stainless Steel
Material Type
316L
Pressure Class
150#
Size
2 in x 2 in