DESCRIPTION

150# 316L Stainless Steel Threaded Coupling

IS6CTC184H

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Material
Stainless Steel
Material Type
316L
Pressure Class
150#
Size
1-1/4 in x 1-1/4 in