DESCRIPTION

150# 316L Stainless Steel Threaded Cross

IS6CTCRSP114F

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
End Connection 4
Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Size 4
3/4 in
Material
Stainless Steel
Material Type
316L
Origin
Global
Pressure Class
150#
Size
3/4 in x 3/4 in x 3/4 in x 3/4 in