DESCRIPTION

150# 316L Stainless Steel Standard Raised Face Weldneck Flange

IS6LRFWNFE

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Weldneck
End Connection 2
Weldneck
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Stainless Steel
Material Type
316L
Pressure Class
150#
Schedule Class
Standard
Size
1 in x 1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday