DESCRIPTION

150# Aluminum Raised Face Slip-On Flange

DAT6RFSOFU

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Slip On
End Connection 2
Slip On
Fitting Size 1
6 in
Fitting Size 2
6 in
Flange Type
Raised Face
Material
Aluminum
Pressure Class
150#
Size
6 in x 6 in