DESCRIPTION

  • Coating: Black
  • Domestic
  • Manufacturer may vary by location
  • Rating: 150#
  • Threaded

150# Black Malleable Iron 90 Degree Elbow

B9

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B16.3, ASME B16.39
Color Finish
Black
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Malleable Iron
Maximum Pressure
150 psi
Pressure Class
150#
Size
1 in x 1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday