DESCRIPTION

  • Coating: Black
  • Import
  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Rating: 150#
  • Threaded

Threaded 150# Black Malleable Iron Cap

IBCAP

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Coating
Black
Color Finish
Black
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Malleable Iron
Origin
Global
Pressure Class
150#
Schedule Class
Standard