DESCRIPTION

  • 150#
  • Coating: Black
  • Domestic
  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Threaded

Threaded 150# Black Malleable Iron Coupling

BC

MORE SIZES AVAILABLE

SPECIFICATIONS

Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Malleable Iron
Pressure Class
150#
Size
1 in
Type
Straight