DESCRIPTION

  • 150#
  • Coating: Black
  • Import
  • Manufacturer may vary by location
  • Threaded

Threaded 150# Black Malleable Iron Cross

IBCR

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Coating
Black
Color Finish
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
End Connection 4
Threaded
End Connections
Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Fitting Size 4
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Malleable Iron
Origin
Global
Pressure Class
150#