DESCRIPTION

  • 150#
  • Coating: Black
  • Domestic
  • Material: Malleable Iron
  • R&L
  • Threaded

Ward Threaded 150# Black Malleable Iron R&L Coupling

BCRL

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM A-197
Color Finish
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Material
Malleable Iron
Origin
Domestic
Pressure Class
150#
Size
1-1/2 in
Type
Straight