DESCRIPTION

Threaded x NPS 150# Street Black Malleable Iron Service Tee

IBST

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Clean Bagged
No
Coating
Black
Color Finish
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
NPS
End Connections
Threaded x NPS
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Fitting Type
Straight, Street
Material
Malleable Iron
Pressure Class
150#