DESCRIPTION

  • Coating: Black
  • Domestic
  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Rating: 150#
  • Threaded

150# Black Malleable Iron Tee

BT

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B16.3, ASME B16.39
ASTM Specifications
ASTM A-197
Color Finish
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Size 3
3/4 in
Material
Malleable Iron
Maximum Pressure
150 psi
Pressure Class
150#
Size
1-1/4 in x 1 in x 3/4 in
Type
Reducing

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday