DESCRIPTION

  • Coating: Black
  • Import
  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Rating: 150#
  • Threaded

150# Black Malleable Iron Tee

IB

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Color Finish
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Material
Malleable Iron
Maximum Pressure
150 psi
Origin
Global
Pressure Class
150#
Size
3 in x 3 in x 3 in
Type
Straight