DESCRIPTION

  • Coating: Galvanized
  • Domestic
  • Elbow Type: Reducing
  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Rating: 150#
  • Threaded

Threaded 150# Galvanized Malleable Iron 90 Degree Elbow

G9

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B16.14, ASME B16.3, ASME B16.39
ASTM Specifications
ASTM A-153, ASTM A-197
Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1/2 in
Material
Malleable Iron
Origin
Domestic
Pressure Class
150#
Size
1-1/2 in x 1/2 in
Type
Reducing