DESCRIPTION

  • Coating: Galvanized
  • Import
  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Rating: 150#
  • Threaded

150# Galvanized Malleable Iron Coupling

IGC

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Malleable Iron
Maximum Pressure
150 psi
Origin
Global
Pressure Class
150#
Size
1 in x 1 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday