DESCRIPTION

  • 150#
  • Coating: Galvanized
  • Import
  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Threaded

Threaded 150# Galvanized Malleable Iron Plug

IGP

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Coating
Galvanized
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Material
Malleable Iron
Origin
Global
Pressure Class
150#
Size
1/2 in
Type
Straight