DESCRIPTION

  • Coating: Galvanized
  • Coupling Type: Reducing
  • Import
  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Rating: 150#
  • Threaded

150# Galvanized Malleable Iron Reducer Coupling

IGRC

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
4 in
Fitting Size 2
2 in
Material
Malleable Iron
Maximum Pressure
150 psi
Origin
Global
Pressure Class
150#
Size
4 in x 2 in
Type
Reducing

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday