DESCRIPTION

  • Coating: Galvanized
  • Elbow Type: Street
  • Import
  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Rating: 150#
  • Threaded

Threaded 150# Street Galvanized Malleable Iron 90 Degree Elbow

IGS9

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight, Street
Material
Malleable Iron
Origin
Global
Pressure Class
150#