DESCRIPTION
- Coating: Galvanized
- Import
- Manufacturer may vary by location
- Material: Malleable Iron
- Rating: 150#
- Threaded
Threaded 150# Galvanized Malleable Iron Tee
IGT
MORE SIZES AVAILABLE
-
PRICE
FITTING SIZES
DOCUMENTS
SPECIFICATIONS
- Coating
- Galvanized
- End Connection 1
- Threaded
- End Connection 2
- Threaded
- End Connection 3
- Threaded
- End Connections
- Threaded
- Fitting Size 1
- 1-1/4 in
- Fitting Size 2
- 1-1/4 in
- Fitting Size 3
- 1-1/4 in
- Fitting Sizes
- 1-1/4 in
- Fitting Type
- Straight
- Material
- Malleable Iron
- Origin
- Global
- Pressure Class
- 150#